Shop All Turnbuckles
Midwest Fastener
3/8" x 7-3/4" Zinc Plated Steel Eye-Eye Turnbuckle 10PK
Mfr # 52352
Zoro # G502506120
product price: $48.79
/pk 10, $4.88/ea
$48.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Type Turnbuckle
- Finish Zinc
- Diameter 3/8"
- Length 1 7-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52352
- Zoro # G502506120
- UPC # 738287523522
- Country of Origin Unknown
- Category Turnbuckles
Dimensions
Diameter | 3/8" |
Length 1 | 7-3/4" |
Details
Material | Steel |
Type | Turnbuckle |
Finish | Zinc |
Style | Eye-Eye |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 176 in H Steel Configurable Rolling Ladder, 14 Steps, 450 lb Load Capacity (UKDEC114242)
- DAYTON Cable, 1/4 In, L100Ft, WLL1220Lb, 7x7, SS (2TAY7)
- COLSON ® 4 Series Swivel Plate Caster - Phenolic 4" Dia. 800 Lb. Cap. (4.04109.339)
- RUBBERMAID COMMERCIAL Flat Handle 2-Shelf Utility Cart, 500 lbs. Capacity (FG452089BLA)
- MIDWEST FASTENER 3/8" 316 Stainless Steel Jaw/Jaw Turnbuckle (35804)
- MIDWEST FASTENER 5/16" x 6-1/2" 18-8 Stainless Steel Eye-Hook Turnbuckle 10PK (52368)
- MIDWEST FASTENER 1/2" x 6" Galvanized Steel Jaw & Jaw Turnbuckle (54627)
- MIDWEST FASTENER 3/8" x 6" Galvanized Steel Eye-Eye Turnbuckle (54622)
- MIDWEST FASTENER 1/2" x 12" Zinc Plated Steel Eye-Hook Turnbuckle 5PK (52362)
- MIDWEST FASTENER 5/16" 316 Stainless Steel Jaw/Jaw Turnbuckle (35803)
- MIDWEST FASTENER 5/16" x 4-1/2" Galvanized Steel Jaw & Jaw Turnbuckle (54625)
- Midwest Fastener Turnbuckles