Shop All Turnbuckles
Midwest Fastener
3/8" x 7-3/4" 18-8 Stainless Steel Eye-Hook Turnbuckle 10PK
Mfr # 52369
Zoro # G002506088
product price: $109.99
/pk 10, $11.00/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Turnbuckle
- Diameter 3/8"
- Length 1 7-3/4"
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52369
- Zoro # G002506088
- UPC # 738287523690
- Country of Origin Unknown
- Category Turnbuckles
Dimensions
Diameter | 3/8" |
Length 1 | 7-3/4" |
Details
Material | Stainless Steel |
Type | Turnbuckle |
Hardness | 18-8 |
Style | Eye-Hook |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKKO Semi-Electric Straddle Stacker, 3300 lb. (EA15B)
- DC CARGO Black Powder-coated Horizontal E-Track Tie-down Rail (5HETP)
- COTTERMAN Safety Gate, Unpainted, Galvanized, Steel (SG1626C51P1)
- BULK-STRAP Bulk Webbing, 102 ft x 1-1/2 In, 5700 lb. (N15102BK)
- MIDWEST FASTENER 5mm x 125mm Stainless A4 Steel Jaw/Jaw Turnbukle (36681)
- MIDWEST FASTENER 1/4" x 5-1/4" 18-8 Stainless Steel Eye-Eye Turnbuckle 10PK (52364)
- MIDWEST FASTENER 3/8" x 7-3/4" Zinc Plated Steel Eye-Hook Turnbuckle 10PK (52360)
- MIDWEST FASTENER 5/16" x 6-1/2" Zinc Plated Steel Eye-Hook Turnbuckle 10PK (52359)
- MIDWEST FASTENER 1/4" x 4" Galvanized Steel Jaw & Jaw Turnbuckle (54624)
- MIDWEST FASTENER 3/8" x 7-3/4" Zinc Plated Steel Eye-Eye Turnbuckle 10PK (52352)
- CHICAGO HARDWARE Turnbuckle, Eye and Eye, 5200 lb. (01307 9)
- Midwest Fastener Turnbuckles