Shop All Turnbuckles
Midwest Fastener
3/8" x 6" Galvanized Steel Eye-Eye Turnbuckle
Mfr # 54622
Zoro # G802506110
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Turnbuckle
- Finish Galvanized
- Diameter 3/8"
- Length 1 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54622
- Zoro # G802506110
- UPC # 738287546224
- Country of Origin Unknown
- Category Turnbuckles
Dimensions
Diameter | 3/8" |
Length 1 | 6" |
Details
Material | Steel |
Type | Turnbuckle |
Finish | Galvanized |
Style | Eye-Eye |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Load 2500 lb., 10" dia. (P-PH-100X025/075R)
- ZORO SELECT Caster Wheel, 115 lb., 4 D x 1 In. (2RYW9)
- DAYTON Slip Hook, Alloy Steel, G80,2000 lb. (1DNH6)
- CROSBY Shackle, 7/16 in., 3000 lb. (1019471)
- MIDWEST FASTENER 5/16" x 4-1/2" Galvanized Steel Jaw & Jaw Turnbuckle (54625)
- MIDWEST FASTENER 1/4" x 4" Galvanized Steel Jaw & Jaw Turnbuckle (54624)
- MIDWEST FASTENER 8mm x 200mm Stainless A4 Steel Jaw/Jaw Turnbukle (36683)
- MIDWEST FASTENER 5mm x 125mm Stainless A4 Steel Jaw/Jaw Turnbukle (36681)
- MIDWEST FASTENER 3/8" 316 Stainless Steel Jaw/Jaw Turnbuckle (35804)
- MIDWEST FASTENER 5/16" x 4-1/2" Galvanized Steel Eye-Eye Turnbuckle (54621)
- MIDWEST FASTENER 10mm x 250mm Stainless A4 Steel Jaw/Jaw Turnbukle (36684)
- Midwest Fastener Turnbuckles