Shop All Automotive Battery Accessories
Midwest Fastener
3/8" x 5/8" x 7" Zinc Plated Steel Coarse Thread J-Bolts 20PK
Mfr # 51052
Zoro # G602529111
product price: $44.65
/pk 20, $2.23/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type J Bolt
- Finish Zinc
- Diameter 2 5/8"
- Diameter 1 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51052
- Zoro # G602529111
- UPC # 738287510522
- Country of Origin Unknown
- Category Automotive Battery Accessories
Dimensions
Diameter 2 | 5/8" |
Diameter 1 | 3/8" |
Length 1 | 7" |
Details
Material | Steel |
Type | J Bolt |
Finish | Zinc |
Thread Type | Coarse |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOBEST 04-06 Ford Truck Ranger L4 2.3L Pump Strainer, F358S (F358S)
- DENT FIX EQUIPMENT Door, Prop, Stick (DF-DPS1)
- GROTE Marker Lamp, Side Turn, Economy, Yellow (52253)
- GATES V-RIBBED BELT (K061325HD)
- MIDWEST FASTENER 3/16"-24 x 1-7/8" Zinc J Hold Down Bolt 10PK (34821)
- MIDWEST FASTENER 5/8" x 2-7/16" Steel Battery Clips 3PK (70545)
- MIDWEST FASTENER 3/8"-16 x 3-3/4" Zinc Plated Steel Coarse Thread J-Bolt 10PK (52297)
- MIDWEST FASTENER 5/16" x 1-31/32" Copper Alligator Clips 8PK (70544)
- MIDWEST FASTENER Rubber Battery Clip Insulator 10PK (70548)
- MIDWEST FASTENER 1/4"-20 x 6" Zinc Plated Steel Coarse Thread J-Bolt 20PK (52293)
- ALL START Jumper Cables, 12 feet, 10 gauge (562)
- Midwest Fastener Automotive Battery Accessories