Shop All Reducing Bushings
Midwest Fastener
3/8" x 5/8" x 1/16" Bronze Machine Bushings 10PK
Mfr # 76322
Zoro # G602526219
product price: $9.69
/pk 10, $0.97/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/16"
- Material Bronze
- Diameter 1 3/8"
- Diameter 2 5/8"
- Type Machine Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76322
- Zoro # G602526219
- UPC # 738287763225
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Diameter 1 | 3/8" |
Diameter 2 | 5/8" |
Details
Thickness | 1/16" |
Material | Bronze |
Type | Machine Bushing |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L280 V-Belt, 28" Outside Length, 1/2" Top Width, 1 Ribs (4L280)
- DAYTON Pillow Block Bearing, Ball, 1-15/16" Bore (3FDC9)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1800-8MGT-30 (1800-8MGT-30)
- DAYTON Sleeve Bearing, 3/8x9/16x1 L, PK3 (3FJJ5)
- MIDWEST FASTENER 7/16" x 7/8" x 5/8" Zinc Plated Steel Machine Bushings 2PK (931445)
- MIDWEST FASTENER 1-1/8" x 1-3/4" x 10 GA Zinc Plated Steel Machine Bushings 8PK (36346)
- MIDWEST FASTENER 7/16" x 7/8" x 1-1/4" Zinc Plated Steel Machine Bushings 2PK (931448)
- MIDWEST FASTENER 1/4" x 3/4" x 0.2" Rubber Bushings 8PK (72651)
- MIDWEST FASTENER 1" x 1-1/2" x 18 GA Zinc Plated Steel Machine Bushings 15PK (61112)
- MIDWEST FASTENER 7/16" x 7/8" x 1/4" Zinc Plated Steel Machine Bushings 2PK (931442)
- BAILEY Split Hardened Bushings: 1 in. I.D., 5/8 in. Length, 1 1/4 in. O.D. (153857)
- Midwest Fastener Bushings