Shop All Screw-In Hooks
Midwest Fastener
3/8" x 5/8" Brass Cup Hooks 30PK
Mfr # 62662
Zoro # G402520967
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Diameter 3/8"
- Length 1 5/8"
- Type Cup Hook
- Style Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 62662
- Zoro # G402520967
- UPC # 738287626629
- Country of Origin Unknown
- Category Screw-In Hooks
Dimensions
Diameter | 3/8" |
Length 1 | 5/8" |
Details
Material | Brass |
Type | Cup Hook |
Style | Cup |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Floor Mount, 6" Bumper, Heavy Duty Satin Chrome (DSF600U26D)
- MASTERVISION Adhesive Tape Roll, 1/2" x7ft., Black (FM2319)
- IVES Ball Bearing Butt Hinge, 4-1/2" x 4-1/2", Square, 626, Standard (5BB1 4.5X4.5 626)
- NATIONAL MFG/SPECTRUM BRANDS HHI 6PK 110 Screw Hook (N120-402)
- MIDWEST FASTENER 5/64" x 23/64" x 3/4" Brass Shoulder Hooks 25PK (62671)
- MIDWEST FASTENER 1/4" x 7/8" x 3-7/8" 18-8 Stainless Steel Screw Hooks 5PK (32626)
- MIDWEST FASTENER 1" Antique Brass Round Decorative Rings 5PK (69828)
- MIDWEST FASTENER 1/8" x 5/16" x 1-11/16" Zinc Plated Steel Screw Hooks 100PK (50984)
- MIDWEST FASTENER 3/8" x 1-1/16" x 4-7/8" Zinc Plated Steel Screw Hooks 10PK (52397)
- MIDWEST FASTENER 3/8" x 5/8" Brass Cup Hooks 100PK (51019)
- PROSOURCE Shoulder Hook Brass 1-1/2In (LR-403-PS)
- Midwest Fastener Screw-In Hooks