Shop All Vacuum and Blower System Accessories
Midwest Fastener
3/8" x 5/8" Black Vinyl Plastic Vacuum Caps 4PK
Mfr # 32756
Zoro # G202506055
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vacuum Cap
- Material Black Vinyl
- Finish Black
- Length 1 5/8"
- Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 32756
- Zoro # G202506055
- UPC # 738287327564
- Country of Origin Unknown
- Category Vacuum and Blower System Accessories
Dimensions
Length 1 | 5/8" |
Diameter | 3/8" |
Details
Type | Vacuum Cap |
Material | Black Vinyl |
Finish | Black |
Head Style | Vacuum Cap |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP BIT 1/4 HEX PWR DR T-45 TX 1-15/16" 49MM (49-TX-45)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Saw, Bench Mount, 14", 5 HP, 220VAC, 1 Phase (HYDM140-220V)
- J.W. WINCO GN132-B1.00-B1.00-40-2-SW 2-Way Connector Clamp (132-B1.00-B1.00-40-2-SW)
- WILLIAMS 1/4" Drive, T30 SAE Socket (35085)
- MIDWEST FASTENER 5/16" x 5/8" White Vinyl Plastic Vacuum Caps 5PK (32755)
- MIDWEST FASTENER 3/16" x 5/8" Blue Vinyl Plastic Vacuum Caps 8PK (32753)
- MIDWEST FASTENER 1/4" x 9/16" Rubber Vacuum Caps 8PK (32744)
- MIDWEST FASTENER 5/16" x 1-1/4" Rubber Vacuum Caps 5PK (32747)
- MIDWEST FASTENER 1/4" x 1-1/4" Rubber Vacuum Caps 6PK (32745)
- MIDWEST FASTENER 1/8" x 9/16" Rubber Vacuum Caps 1 12PK (32741)
- BOSCH Vacuum Cleaner Hose Adapter, 8-1/2" L (VX450)
- Midwest Fastener Vacuum and Blower System Accessories