Shop All Connecting & Clevis Links
Midwest Fastener
3/8" x 4-1/4" 316 Stainless Steel Jaw/Jaw Swivels 2PK
Mfr # 37424
Zoro # G602506778
product price: $44.19
/pk 2, $22.10/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 3/8 in
- Style Jaw-Jaw
- Type Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37424
- Zoro # G602506778
- UPC # 738287374247
- Country of Origin Unknown
- Category Connecting & Clevis Links
Dimensions
Diameter | 3/8 in |
Details
Material | Stainless Steel |
Style | Jaw-Jaw |
Type | Swivel |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Hoist Ring, 30-3-1/2in, 637.2 ft.-lb, HDHRM (34401)
- LITTLE GIANT Welded Utility Cart, 12 ga. Steel, 2,000 lb (LGL24366PY)
- BULK-STRAP Bulk Webbing, 102ft x 1-1/2In, 750lb (P15102OR)
- HARRINGTON Bottom Hook for 1 1/2 Ton Lever Hoist (L5BU0151021)
- MIDWEST FASTENER 5/16" Quick Links 10PK (51065)
- MIDWEST FASTENER 3/4" Nickel Plated Steel Double Eye Swivel Con 10PK (52218)
- MIDWEST FASTENER 1/8" Quick Links 20PK (51062)
- MIDWEST FASTENER 3/8" x 4-1/4" 316 Stainless Steel Eye/Jaw Swivels 2PK (37423)
- MIDWEST FASTENER 1/4" x 2-5/8" 316 Stainless Steel Jaw/Jaw Swivels 2PK (35828)
- MIDWEST FASTENER 1/8" Quick Links 10PK (52253)
- RONSTAN Swivel, Fork - Fork, Ball Bearing, 4620Lb (RF75)
- Midwest Fastener Lifting Hardware