Shop All Connecting & Clevis Links
Midwest Fastener
3/8" x 4-1/4" 316 Stainless Steel Eye/Eye Swivels 2PK
Mfr # 37421
Zoro # G802506783
product price: $34.35
/pk 2, $17.18/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 3/8 in
- Style Eye-Eye
- Type Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37421
- Zoro # G802506783
- UPC # 738287374216
- Country of Origin Unknown
- Category Connecting & Clevis Links
Dimensions
Diameter | 3/8 in |
Details
Material | Stainless Steel |
Style | Eye-Eye |
Type | Swivel |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Skate Wheel Conveyor, 12 ft L, 38 9/16 in W, 200 lb/ft Max Load Capacity (55KR76)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 10 ft Length, 6,400 lb Vertical Capacity (EE2-802-10)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 18BF (KG18 VO)
- HAMILTON Standard Duty Swivel Caster, 4" x 2" Metal Wheel, 1/2" Precision Ball Bearing (S-524-MB)
- MIDWEST FASTENER 3/16" Quick Links 10PK (52254)
- MIDWEST FASTENER 3/8" Galvanized Steel Eye & Eye Swivels (54631)
- MIDWEST FASTENER 3/8" x 4-1/4" 316 Stainless Steel Jaw/Jaw Swivels 2PK (37424)
- MIDWEST FASTENER 1/8" Quick Links 10PK (52253)
- MIDWEST FASTENER 5/16" Galvanized Steel Eye & Eye Swivels (54630)
- MIDWEST FASTENER 1/8" Quick Links 20PK (51062)
- YOKE Coupling Link, 1/4 to 5/16 In, 5700 lb (X-015-07)
- Midwest Fastener Lifting Hardware