Shop All Hose Barb Fittings
Midwest Fastener
3/8" x 3/8MIP Nylon Plastic Hose Barbs 8PK
Mfr # 66491
Zoro # G002528394
product price: $14.29
/pk 8, $1.79/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Nylon
- Diameter 1 3/8"
- Diameter 2 3/8MIP
- Style Straight
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66491
- Zoro # G002528394
- UPC # 738287664911
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Diameter 1 | 3/8" |
Diameter 2 | 3/8MIP |
Size B | 3/8 |
Size A | 3/8" |
Details
Fitting Material | Nylon |
Style | Straight |
Gender | Male |
Connection Type A x B | Hose Barb x Male NPT |
Type | Hose Barb |
Description
Hose barbs are cylindrical pieces or parts for attaching and securing of hoses (tubing). The barb-like rings on the cylindrical piece allow for an easy push-connection of flexible-plastic or rubber tubing that is not so easily disconnected.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Water Separator, 1/2 In (AMJ4000-N04B)
- HYDAC Hydac HS 167 Accumulator Mounting Accessory (HS 167)
- CONRADER Pressure Relief Valve, Brass Ball (5713N-CE-75)
- CONTINENTAL CONTITECH 3/8" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-03-13)
- MIDWEST FASTENER 5/16" x 1/4MIP Brass Hose Barbs 6PK (66506)
- MIDWEST FASTENER 1/4" x 1/4MIP Nylon Plastic Hose Barbs 8PK (66484)
- MIDWEST FASTENER 3/8" x 1/2MIP Brass Hose Barbs 4PK (66512)
- MIDWEST FASTENER 3/8" x 1/8MIP Nylon Plastic Hose Barbs 8PK (66487)
- MIDWEST FASTENER 3/8" x 3/8MIP Brass Hose Barbs 4PK (66511)
- MIDWEST FASTENER 1/4" x 1/4FIP Brass Female Hose Barbs 5PK (33682)
- BANJO 1-1/4" Barbed x 1-1/2" MNPT Adapter (HB150-125)
- Midwest Fastener Hose Fittings