Shop All Hose Barb Fittings
Midwest Fastener
3/8" x 3/8FIP Nylon Plastic Female Hose Barbs 2PK
Mfr # 33711
Zoro # G102528393
product price: $10.49
/pk 2, $5.25/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hose Barb
- Fitting Material Nylon
- Diameter 1 3/8"
- Diameter 2 3/8FIP
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33711
- Zoro # G102528393
- UPC # 738287337112
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Diameter 1 | 3/8" |
Diameter 2 | 3/8FIP |
Details
Type | Hose Barb |
Fitting Material | Nylon |
Gender | Female |
Style | Straight |
Description
Hose barbs are cylindrical pieces or parts for attaching and securing of hoses (tubing). The barb-like rings on the cylindrical piece allow for an easy push-connection of flexible-plastic or rubber tubing that is not so easily disconnected.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 16 # of Teeth (50BS16H X 3/4)
- BALDOR-RELIANCE Motor, 1/3 HP, 3450 rpm, 3-Phase (M3457)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (CAT77S-120-A)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 3 inch OD (2B34SH)
- MIDWEST FASTENER 5/16" x 1/8MIP Brass Hose Barbs 6PK (66505)
- MIDWEST FASTENER 1/4" Brass Air Hose Splicers 4PK (66526)
- MIDWEST FASTENER 1/4" x 1/4MIP Brass Hose Barbs 6PK (66504)
- MIDWEST FASTENER 3/8" x 3/8MIP Nylon Plastic Hose Barbs 8PK (66491)
- MIDWEST FASTENER 3/16" x 1/8MIP Brass Hose Barbs 6PK (66501)
- MIDWEST FASTENER 3/8" Brass Air Hose Splicers 4PK (66527)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1 Inch Barb X 1 Inch NPT Male End, PK 50 (FM99-9-50K)
- Midwest Fastener Hose Fittings