Shop All Flared Tube Fittings
Midwest Fastener
3/8" x 3/8" Brass Union Fittings 4PK
Mfr # 76354
Zoro # G802521779
product price: $16.29
/pk 4, $4.07/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Diameter 2 3/8"
- Diameter 1 3/8"
- Type Flare Fitting
- Specifications Coronet #300-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76354
- Zoro # G802521779
- UPC # 738287763546
- Country of Origin Unknown
- Category Flared Tube Fittings
Dimensions
Diameter 2 | 3/8" |
Diameter 1 | 3/8" |
Size A | 3/8 |
Size B | 3/8 |
Details
Material | Brass |
Type | Flare Fitting |
Specifications | Coronet #300-6 |
Connection Type A x B | Female Flare x Female Flare |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 3/4 in. x 3/4 in. Brass Push-To-Connect Inlets with 3-Port Open Manifold 1/2 in. Outlets (FSBM3PTOV2)
- KOHLER/STERLING Toil Tank Gasket Kit (GP51487)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 3 in x 2 in Pipe Size (429338)
- AQUATROL Safety Relief Valve, 1/4 In, 150 psi, Brass (130AA1M1K1-150)
- MIDWEST FASTENER .250 Brass Tube Inserts 6PK (35731)
- MIDWEST FASTENER 1/4" Brass Inverted Flare Nuts 6PK (76342)
- MIDWEST FASTENER 3/16" x 3/16" Brass Union Fittings 6PK (76351)
- MIDWEST FASTENER 1/4" O.D. Inverted Flare Plugs 6PK (33662)
- MIDWEST FASTENER .163 Brass Tube Inserts 10PK (35728)
- MIDWEST FASTENER .187 Brass Tube Inserts 8PK (35729)
- AIRWAY 3/8" JIC 316 SS Tube Nut (0318-06SS)
- Midwest Fastener Flared Tube Fittings