Shop All Cable Clamps & Clips
Midwest Fastener
3/8" x 3/8" Black Nylon Plastic Strap 20PK
Mfr # 64224
Zoro # G302505453
original price:
$6.45
10% off
new price: $5.79
/pk 20, $0.29/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UV Black Nylon
- Application Clamping Cable or Tubing
- Type Wire Clip
- Length 1 3/8"
- Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64224
- Zoro # G302505453
- UPC # 738287642247
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length 1 | 3/8" |
Diameter | 3/8" |
Details
Material | UV Black Nylon |
Application | Clamping Cable or Tubing |
Type | Wire Clip |
Style | Nylon Strap |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 100ft, Gray, Series: 6000 (6003-30-00)
- HUBBELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1050S)
- SCHNEIDER ELECTRIC Retrofit coil with adaptor for TeSys Deca (LAD4BB3)
- WIEGMANN Wireway, Cross, 6x6 Sq In, 16 Gauge, Steel (X0606)
- MIDWEST FASTENER 1/4" x 3/8" Natural Nylon Plastic Strap 25PK (64202)
- MIDWEST FASTENER 5/16" Cable Fastener 100PK (51099)
- MIDWEST FASTENER 1/2" Plastic wide Adhesive Clamps 15PK (66861)
- MIDWEST FASTENER 3/16" OD x 0.9" Half Clips 10PK (72561)
- MIDWEST FASTENER 1/2" x 3/8" Black Nylon Plastic Strap 15PK (64226)
- MIDWEST FASTENER 1/8" x 3/8" Natural Nylon Plastic Strap 30PK (64201)
- DEL CITY Cord Clips- Natural- 3/8", 100 Pieces (9778)
- Midwest Fastener Cable Clamps & Clips