Shop All Screw-In Hooks
Midwest Fastener
3/8" x 3/4" x 4-1/4" Porch Swing Hooks 10PK
Mfr # 52400
Zoro # G002528806
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Porch Swing
- Diameter 1 3/8"
- Diameter 2 3/4"
- Length 1 4-1/4"
- Type Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 52400
- Zoro # G002528806
- UPC # 738287524000
- Country of Origin Unknown
- Category Screw-In Hooks
Dimensions
Diameter 1 | 3/8" |
Diameter 2 | 3/4" |
Length 1 | 4-1/4" |
Details
Application | Porch Swing |
Type | Hook |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DQB Wallpaper Brush Smoother 12In (11930)
- TONINO LAMBORGHINI Tonino Lamborghini TKR004000 Torino Lamborghini Il Primo Key Ring (TKR004000)
- ZORO SELECT 5/8 in W x 36 in H Stainless steel Continuous Hinge (1CAK5)
- STRYBUC Double Bolt Security Lock (16-747)
- MIDWEST FASTENER 3/4" Brass Plated Steel Oval Decorative Rings 5PK (69821)
- MIDWEST FASTENER 1" Antique Brass Round Decorative Rings 5PK (69828)
- MIDWEST FASTENER #10 x 11/64" x 17/32" x 2-1/2" 18-8 Stainless Steel Screw Hooks 8PK (32624)
- MIDWEST FASTENER 3/8" x 5/8" Brass Cup Hooks 100PK (51019)
- MIDWEST FASTENER 3/16" x 3/4" x 3-3/8" Zinc Plated Steel Screw Hooks 100PK (50987)
- MIDWEST FASTENER 3/8" x 1-1/16" x 4-7/8" Zinc Plated Steel Screw Hooks 10PK (52397)
- NATIONAL MFG/SPECTRUM BRANDS HHI 5PK 108 Screw Hook (N120-378)
- Midwest Fastener Screw-In Hooks