Shop All Shaft Collars
Midwest Fastener
3/8" x 3/4" x 3/8" Zinc Plated Steel Shaft Collar 4PK
Mfr # 65762
Zoro # G502511346
product price: $9.65
/pk 4, $2.41/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Diameter 1 3/8"
- Diameter 2 3/4"
- Length 1 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65762
- Zoro # G502511346
- UPC # 738287657623
- Country of Origin Unknown
- Category Shaft Collars
Dimensions
Diameter 1 | 3/8" |
Diameter 2 | 3/4" |
Length 1 | 3/8" |
Details
Material | Steel |
Finish | Zinc |
Style | Clamping |
Type | Shaft Collars |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Flow Sight (F301-06-01)
- FAFNIR Wide Inner Ring And Housed Units, #RAE35RRB (RAE35RRB)
- COXREELS Hand Crank Hose Reel, 1/2x225 (117-4-225)
- DODGE Couplings/Flex Clutch, PX90QD-SK FLANGE ASSY (PX90QD-SK FLANGE ASSY)
- MIDWEST FASTENER 7/16" x 7/8" x 7/16" Zinc Plated Steel Shaft Collar 4PK (65763)
- MIDWEST FASTENER 7/8 x 1-1/2 x 9/16 Shaft Collars 4PK (933542)
- MIDWEST FASTENER 5/8" Black Oxide Steel Double Split Shaft Collar 2PK (933511)
- MIDWEST FASTENER 5/16 x 5/8 x 5/16 Shaft Collars 4PK (933523)
- MIDWEST FASTENER 1 x 1-5/8 x 5/8 Shaft Collars 4PK (933543)
- MIDWEST FASTENER 1/4" 18-8 Stainless Steel Shaft Collars 3PK (32463)
- CLIMAX METAL PRODUCTS M1C-13-S Metric One-Piece Clamping Collar (M1C-13-S)
- Midwest Fastener Shaft Collars