Shop All Reducing Bushings
Midwest Fastener
3/8" x 3/4" x 1/16" Bronze Machine Bushings 8PK
Mfr # 76323
Zoro # G502526227
product price: $7.59
/pk 8, $0.95/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Thickness 1/16"
- Diameter 2 3/4"
- Diameter 1 3/8"
- Type Machine Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76323
- Zoro # G502526227
- UPC # 738287763232
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Diameter 2 | 3/4" |
Diameter 1 | 3/8" |
Details
Material | Bronze |
Thickness | 1/16" |
Type | Machine Bushing |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Yoke Roller, Flat Head, 1-1/2" L (CYR 1 1/2S)
- NOBLES/TENNANT CARBON BRUSH - 1.125 X 0.625 X .1875 FOR DRIVE MOTORS (22117)
- CHICAGO RAWHIDE Small V-Rings, #400205 (400205)
- DIXON Series 1-Compact Regulator /Gauge, 3/8" (R73G-3RG)
- MIDWEST FASTENER 3/8" ID x 3/4" x 3/8" Heavy Machine Bushings 3PK (931123)
- MIDWEST FASTENER 3/4" x 1-1/4" x 18 GA Zinc Plated Steel Machine Bushings 15PK (61107)
- MIDWEST FASTENER 3/16" x 9/16" x 0.1" Rubber Bushings 10PK (72645)
- MIDWEST FASTENER 7/16" x 7/8" x 1-1/4" Zinc Plated Steel Machine Bushings 2PK (931448)
- MIDWEST FASTENER 3/8" x 15/16" x 0.6" Rubber Bushings 6PK (72653)
- MIDWEST FASTENER 1/4" x 3/4" x 0.2" Rubber Bushings 8PK (72651)
- KELLEY Bushings, Bronze Bushing (Cylinder) 1/2 (091-095)
- Midwest Fastener Bushings