Shop All Hitch Pins
Midwest Fastener
3/8" x 3" Zinc Plated Steel Cotterless Hitch Pins 3PK
Mfr # 930143
Zoro # G802528914
original price:
$11.39
5% off
new price: $10.79
/pk 3, $3.60/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Cotterless
- Basic Material Steel
- Fastener Finish Zinc Plated
- Pin Dia. 3/8"
- Usable Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930143
- Zoro # G802528914
- UPC # 719199301439
- Country of Origin India
- Category Hitch Pins
Dimensions
Pin Dia. | 3/8" |
Usable Length | 3" |
Diameter | 3/8" |
Length 1 | 3" |
Details
Pin Item | Hitch Pin |
Hitch Pin Type | Cotterless |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Type | Hitch Pin |
Finish | Zinc |
Material | Steel |
Style | Self-Locking - Cotterless |
Description
Hitch pins are generally used for attaching a trailer to a vehicle in automotive, agriculture, lawn care, and many other environments.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51050.025.0008)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Anodized PEEK, 12 mm Length, 10 PK (PKM407-12SHC-01)
- TAMPER-PRUF SCREWS 5/16"-18 x 1 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 10 PK (21630)
- MAK-A-KEY Bilateral Key Stock, 12 in L, 1/4 in W, 1/4 in H, Brass (0602500250-12)
- MIDWEST FASTENER 3/16" x 1-1/2" Zinc Plated Steel Cotterless Hitch Pins 8PK (930103)
- MIDWEST FASTENER Hitch Pin, 3/16 in Pin Dia, Steel, Zinc Plated Finish, 5 PK (930106)
- MIDWEST FASTENER 1/4" x 2" Zinc Plated Steel Cotterless Hitch Pins 4PK (930122)
- MIDWEST FASTENER 3/16" x 2-1/2" Zinc Plated Steel Cotterless Hitch Pins 6PK (930105)
- MIDWEST FASTENER 7/8" x 4-1/4" Zinc Plated Steel Swivel Handle Hitch Pins (51151)
- MIDWEST FASTENER 5/8" x 3" Bent Pins 2PK (930005)
- MIDWEST FASTENER 1/2" x 1" Zinc Plated Steel Cotterless Hitch Pins 4PK (930162)
- Midwest Fastener Hitch Pins