Shop All Heat Shrink Tubing
Midwest Fastener
3/8" x 3" Red Heat Shrink Tubing 10PK
Mfr # 73086
Zoro # G202521317
product price: $11.15
/pk 10, $1.12/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Electrical Insulation
- Material Red Thin Wall Polyolefin
- Length 1 3"
- Diameter 3/8"
- Style Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73086
- Zoro # G202521317
- UPC # 738287730869
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Length 1 | 3" |
Diameter | 3/8" |
Details
Application | Electrical Insulation |
Material | Red Thin Wall Polyolefin |
Style | Red |
Type | Heat Tubing |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE RV 50AMP REPLACEMENT PLUG (95433308)
- SQUARE D Solid neutral kit, I-Line Panelboard, HCR-U, 1200A, 14 AWG to 750kcmil, mechanical, SN (HCWM12SN)
- SQUARE D Thermal Unit, 4.48 to 5.68A (B6.90)
- MIDWEST FASTENER Fan Switch Rotary Switches 2PK (65228)
- MIDWEST FASTENER 3/8" x 3" Black Heat Shrink Tubing 10PK (67965)
- MIDWEST FASTENER 3/4" x 3" Red Heat Shrink Tubing 5PK (73088)
- MIDWEST FASTENER 1/4" x 3" Fiberglass Heat Insulated Tubes 8PK (76188)
- MIDWEST FASTENER 3/8" x 3" Fiberglass Heat Insulated Tubes 5PK (76191)
- MIDWEST FASTENER 1/8" x 3" Red Heat Shrink Tubing 10PK (73083)
- MIDWEST FASTENER 1/4" x 6" Red Heat Shrink Tubing 10PK (73092)
- IDEAL Shrink Tubing, 0.421in ID, Black, 6in, PK10 (46-319)
- Midwest Fastener Heat Shrink Tubing