Shop All Heat Shrink Tubing
Midwest Fastener
3/8" x 3" Fiberglass Heat Insulated Tubes 5PK
Mfr # 76191
Zoro # G302521439
product price: $8.35
/pk 5, $1.67/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Length 1 3"
- Diameter 3/8"
- Type Heat Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76191
- Zoro # G302521439
- UPC # 738287761917
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Length 1 | 3" |
Diameter | 3/8" |
Details
Material | Fiberglass |
Type | Heat Tubing |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Clip, .93" Bundle, Gray, PK50 (LC10-A-L8)
- SOUTHWIRE Electric Cord, Outlet, 3 Way Outlet, 25 ft. (3487SW0002)
- LEVITON ELECTRICAL PLUGS 5-15 PCLAMPTITE CORD PLUG BLACK (3W101-E)
- SOUTHWIRE Electrical Box Cover, Square, Zinc Plated Steel, Blank/Flat (52C1-UPC)
- MIDWEST FASTENER 3/16" x 3" Red Heat Shrink Tubing 10PK (73084)
- MIDWEST FASTENER 1/4" x 3" White Heat Shrink Tubing 10PK (67971)
- MIDWEST FASTENER 1/4" x 3" Fiberglass Heat Insulated Tubes 8PK (76188)
- MIDWEST FASTENER 3/4" x 3" Red Heat Shrink Tubing 5PK (73088)
- MIDWEST FASTENER 3/8" x 3" Black Heat Shrink Tubing 10PK (67965)
- MIDWEST FASTENER 1/8" x 3" Red Heat Shrink Tubing 10PK (73083)
- 3M Shrink Tubing, 3.0in ID, Black, 12in, PK10 (ITCSN-3000-12"-BLACK-10 PCS)
- Midwest Fastener Heat Shrink Tubing