Shop All Corner Brackets
Midwest Fastener
3/8" x 2" Solid Brass Flat Corner Brace 5PK
Mfr # 37203
Zoro # G102514495
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Bracing
- Material Solid Brass
- Length 1 2"
- Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 37203
- Zoro # G102514495
- UPC # 738287372038
- Country of Origin Unknown
- Category Corner Brackets
Dimensions
Length 1 | 2" |
Diameter | 3/8" |
Details
Type | Bracing |
Material | Solid Brass |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Double Hook Vinyl Coated (N271-017)
- SOSS 5/16" W x 3/8" H Satin Brass Hidden Barrel Hinge (BH085)
- PRIME-LINE 2 in. Long Diecast Handle Extension 2 Pack (R 7014)
- PRIME-LINE 2 in. Aluminum Sliding Door Binder Posts with Screw 4 Pack (E 2055)
- MIDWEST FASTENER 90° x 1" x 1" Zinc Plated Steel Angle Braces 6PK (39422)
- MIDWEST FASTENER 90° x 1-13/16 White Plastic Angle Braces 8PK (39447)
- MIDWEST FASTENER 90° x 1" x 1" Corner Brace 4PK (39403)
- MIDWEST FASTENER 90° x 1" x 1" Black Plastic Mounting Brackets 10PK (39442)
- MIDWEST FASTENER 90° x 3/4" x 2" White Plastic Mounting Brackets 4PK (39445)
- MIDWEST FASTENER 90° x 1" x 1" Zinc Plated Steel Corner Brace 4PK (39401)
- HAMPTON 3/4 in. H X 3/4 in. W X 3/4 in. D Black Steel Inside L Corner Brace (01-3404-207)
- Midwest Fastener Corner Brackets