Shop All Lynch Pins
Midwest Fastener
3/8" x 2-3/4" Zinc Plated Steel Looped Snapper Pins 2PK
Mfr # 36506
Zoro # G202508677
product price: $5.39
/pk 2, $2.70/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Snapper Pin
- Finish Yellow Zinc
- Diameter 3/8"
- Length 1 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36506
- Zoro # G202508677
- UPC # 738287365061
- Country of Origin India
- Category Lynch Pins
Dimensions
Diameter | 3/8" |
Length 1 | 2-3/4" |
Details
Material | Steel |
Type | Snapper Pin |
Finish | Yellow Zinc |
Style | Loop |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Plain Iron, 5/8 in Head Ht, 1 in Lg, 25 PK (1-CDL-10-M7-)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 7/8 in Lg (Z2316)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 5/16 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP222)
- ZORO SELECT Spherical Washer, Fits Bolt Size 5/8 in Steel, Black Oxide Finish, 1 PR (Z9462SET)
- MIDWEST FASTENER 3/8" x 1-5/8" Zinc Plated Steel Round Wire Lock Pins 6PK (67101)
- MIDWEST FASTENER 5/16" x 2-3/4" Zinc Plated Steel Square Wire Lock Pins 3PK (36486)
- MIDWEST FASTENER 5/16" x 2-1/2" Round Wire Lock Pins 4PK (36442)
- MIDWEST FASTENER 5/16" x 1-1/2" Linch Pins 8PK (930082)
- MIDWEST FASTENER 1/4" x 1-3/8" Round Wire Lock Pins 6PK (36421)
- MIDWEST FASTENER 11/32" Spring Linch Pins 3PK (36705)
- MIDWEST FASTENER 1/4" x 1-3/4" Linch Pins 8PK (930064)
- Midwest Fastener Lynch Pins