Shop All Lynch Pins
Midwest Fastener
3/8" x 2-1/4" Square Wire Lock Pins 3PK
Mfr # 36502
Zoro # G402508675
product price: $6.69
/pk 3, $2.23/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Yellow Zinc
- Material Steel
- Type Snapper Pin
- Diameter 3/8"
- Length 1 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36502
- Zoro # G402508675
- UPC # 738287365023
- Country of Origin India
- Category Lynch Pins
Dimensions
Diameter | 3/8" |
Length 1 | 2-1/4" |
Details
Finish | Yellow Zinc |
Material | Steel |
Type | Snapper Pin |
Style | Square |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS Metal Screw, #8-16, 3/4 In L, PK50 (441400)
- ZORO SELECT #10-24 x 1 in Slotted Oval Machine Screw, Plain Stainless Steel, 100 PK (2BU68)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/4" Dia., 7" L, Steel Yellow Zinc, 15 PK (2534700)
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 14 mm L, Stainless Steel Plain, 6.0 mm Hex W (FM1311-4007-SS)
- MIDWEST FASTENER 5/16" x 1-1/2" Linch Pins 8PK (930082)
- MIDWEST FASTENER 7/16" x 2" Steel Linch Pins 5PK (68365)
- MIDWEST FASTENER 3/16" x 1-9/16" Zinc Plated Steel Linch Pins 6PK (68361)
- MIDWEST FASTENER 5/16" x 2-1/2" Tube Linch Pins 3PK (36702)
- MIDWEST FASTENER 3/16" x 1-1/4" Linch Pins 8PK (930062)
- MIDWEST FASTENER 5/16" x 1-3/4" Round Wire Lock Pins 5PK (36425)
- HERITAGE Lynch Pin, 7/16"x1-11/32, Zinc Yellow (LP-437-1343)
- Midwest Fastener Lynch Pins