Shop All Lynch Pins
Midwest Fastener
3/8" x 2-1/4" Round Wire Lock Pins 3PK
Mfr # 36463
Zoro # G602508659
product price: $8.49
/pk 3, $2.83/ea
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Snapper Pin
- Finish Yellow Zinc
- Length 1 2-1/4"
- Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36463
- Zoro # G602508659
- UPC # 738287364637
- Country of Origin India
- Category Lynch Pins
Dimensions
Length 1 | 2-1/4" |
Diameter | 3/8" |
Details
Material | Steel |
Type | Snapper Pin |
Finish | Yellow Zinc |
Style | Round |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, 316 Stainless Steel, Not Graded, Plain, 5 PK (U55411.075.0002)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09077)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 50 PK (U36000.050.0001)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 15/32 in L, Steel Body, 500 PK (U34130.012.0045)
- MIDWEST FASTENER 5/16" x 1-1/4" Linch Pins 6PK (930081)
- MIDWEST FASTENER 3/8" x 1-3/8" Round Wire Lock Pins 4PK (36443)
- MIDWEST FASTENER 3/8" x 2-1/2" Zinc Plated Steel Square Wire Lock Pins 10PK (53199)
- MIDWEST FASTENER 3/8" x 1-3/4" Round Wire Lock Pins 4PK (36462)
- MIDWEST FASTENER 3/8" x 1-5/8" Zinc Plated Steel Round Wire Lock Pins 6PK (67101)
- MIDWEST FASTENER 1/4" x 1-1/4" Linch Pins 8PK (930063)
- ITW SHAKEPROOF Lynch Pin 716 x 112 HD CS ZC (LPZ-437-1500A-H/B)
- Midwest Fastener Lynch Pins