Shop All Bolt Snaps
Midwest Fastener
3/8" x 2-1/4" Brass Swivel Bolt Snap Hooks 2PK
Mfr # 36664
Zoro # G202516955
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Diameter 3/8"
- Length 1 2-1/4"
- Style Swivel Bolt Snap
- Type Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 36664
- Zoro # G202516955
- UPC # 738287366648
- Country of Origin Unknown
- Category Bolt Snaps
Dimensions
Diameter | 3/8" |
Length 1 | 2-1/4" |
Details
Material | Brass |
Style | Swivel Bolt Snap |
Type | Snap Hook |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Extension Baseboard Door Bumper, Solid Brass Satin Nickel (BDS450U15)
- CROWN AUTOMOTIVE INSIDE DOOR PULL HANDLE (BLACK) (55009801K)
- YALE Lever Lockset, Mechanical, Passage, Grade 2 (PB4601LN x 626)
- RAYMOND Die Spring, Medium Duty, 1-1/2x4In (103716)
- MIDWEST FASTENER 3/8" Brass Open Eye Bolt Snap Hooks 10PK (52200)
- MIDWEST FASTENER 3/4" 316 Stainless Steel Swivel Bolt Snap Hooks 2PK (35743)
- MIDWEST FASTENER 5/8" Nickel Plated Steel Swivel Eye Bolt Snap Hooks 10PK (52215)
- MIDWEST FASTENER 5/8" 90 degree Fixed Eye Bolt Snap Hooks 10PK (52213)
- MIDWEST FASTENER 3/8" x 2-1/2" Swivle 316 Stainless Steel Bolt Snap Hooks 2PK (35745)
- MIDWEST FASTENER 3/4" Brass Open Eye Bolt Snap Hooks 10PK (52204)
- LUCKY LINE Slide Bolt Spring Snap, L 4 7/8 In (4GGK9)
- Midwest Fastener Snap Hooks