Shop All Lynch Pins
Midwest Fastener
3/8" x 2-1/2" Zinc Plated Steel Square Wire Lock Pins 4PK
Mfr # 67103
Zoro # G902508632
product price: $12.49
/pk 4, $3.12/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Type Snapper Pin
- Material Steel
- Length 1 2-1/2"
- Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 67103
- Zoro # G902508632
- UPC # 738287671032
- Country of Origin India
- Category Lynch Pins
Dimensions
Length 1 | 2-1/2" |
Diameter | 3/8" |
Details
Finish | Zinc |
Type | Snapper Pin |
Material | Steel |
Shape | Square |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Wood Screw, #8, 2 in, Stainless Steel (08D200W)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 8 in Shank, 1-1/2 in ID, Steel, Galvanized (N2028-8)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Stainless Steel Plain Finish, 5 PK (U51420.150.0001)
- ZORO SELECT 5/16"-18 x 5 in Slotted Round Machine Screw, Zinc Plated Steel, 50 PK (U24210.031.0500)
- MIDWEST FASTENER 1/4" x 2-1/2" Round Wire Lock Pins 4PK (36423)
- MIDWEST FASTENER 3/8" x 2-1/4" Square Wire Lock Pins 3PK (36502)
- MIDWEST FASTENER 1/4" x 1-3/8" Round Wire Lock Pins 6PK (36421)
- MIDWEST FASTENER 1/4" x 1-1/4" Linch Pins 8PK (930063)
- MIDWEST FASTENER 5/16" x 1-1/2" Linch Pins 8PK (930082)
- MIDWEST FASTENER 3/8" x 2-3/4" Zinc Plated Steel Looped Snapper Pins 2PK (36506)
- MIDWEST FASTENER 3/8" x 2-1/2" Tube Linch Pins 2PK (36704)
- Midwest Fastener Lynch Pins