Shop All Bolt Snaps
Midwest Fastener
3/8" x 2-1/2" Swivle 316 Stainless Steel Bolt Snap Hooks 2PK
Mfr # 35745
Zoro # G402516892
product price: $15.99
/pk 2, $8.00/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 1 2-1/2"
- Diameter 3/8"
- Hardness 316
- Type Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 35745
- Zoro # G402516892
- UPC # 738287357455
- Country of Origin Unknown
- Category Bolt Snaps
Dimensions
Length 1 | 2-1/2" |
Diameter | 3/8" |
Details
Material | Stainless Steel |
Hardness | 316 |
Type | Snap Hook |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Corner Guard, 48" H, 2" L, 5/64" Thick (SSM20CV4F108N)
- PHIFER WIRE UltraVue 2 36 in. W X 100 ft. L Black Polyester Screen Cloth (3039017)
- MSI Prescott Mezcla 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0167)
- THERMWELL PRODUCTS 12' GRN DNSPT Extender (DE300)
- MIDWEST FASTENER 3/8" Brass Swivel Eye Bolt Snap Hooks 10PK (52207)
- MIDWEST FASTENER 3/4" Brass Swivel Bolt Snap Hooks 2PK (36667)
- MIDWEST FASTENER 5/8" Nickel Plated Steel Swivel Eye Bolt Snap Hooks 10PK (52215)
- MIDWEST FASTENER 3/8" x 2-3/4" 316 Stainless Steel Swivel Bolt Snap Hooks 2PK (35741)
- MIDWEST FASTENER 3/4" Brass Open Eye Bolt Snap Hooks 10PK (52204)
- MIDWEST FASTENER 3/4" 316 Stainless Steel Swivel Bolt Snap Hooks 2PK (35743)
- CAMPBELL CHAIN & FITTINGS Snap 2Endbolt Iron 4-1/8 (T7605511)
- Midwest Fastener Bolt Snaps