Shop All Lynch Pins
Midwest Fastener
3/8" x 2-1/2" Round Wire Lock Pins 3PK
Mfr # 36464
Zoro # G502508667
product price: $6.89
/pk 3, $2.30/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Yellow Zinc
- Material Steel
- Type Snapper Pin
- Length 1 2-1/2"
- Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36464
- Zoro # G502508667
- UPC # 738287364644
- Country of Origin India
- Category Lynch Pins
Dimensions
Length 1 | 2-1/2" |
Diameter | 3/8" |
Details
Finish | Yellow Zinc |
Material | Steel |
Type | Snapper Pin |
Style | Round |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 5 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMR1)
- ROTOR CLIP External Self-Locking Push-On Retaining Ring, Steel Black Phosphate Finish, 0.984 in Shaft Dia (LC-098)
- BSC PREFERRED Alloy Steel Cup-Point Set Screw Zinc-Plated 1/4-20 Thread 3/4 Long, 10PK (91375A869)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 19/32 in L, Aluminum Body, 100 PK (AD86ABS203)
- MIDWEST FASTENER 1/4" x 2" Zinc Plated Steel Round Wire Lock Pins 5PK (36422)
- MIDWEST FASTENER 3/8" x 2-1/2" Tube Linch Pins 2PK (36704)
- MIDWEST FASTENER 3/8" x 2" Tube Linch Pins 3PK (36703)
- MIDWEST FASTENER 5/16" x 1-3/4" Zinc Plated Steel Linch Pins 5PK (68363)
- MIDWEST FASTENER 1/4" x 1-3/4" Linch Pins 8PK (930064)
- MIDWEST FASTENER 3/8" x 2-1/2" Zinc Plated Steel Square Wire Lock Pins 10PK (53199)
- HERITAGE Lynch Pin, 7/16"x2-1/4", Zinc Yellow (LP-437-2250)
- Midwest Fastener Lynch Pins