Shop All Hose Barb Fittings
Midwest Fastener
3/8" x 1/8MIP Brass Hose Barbs 6PK
Mfr # 66507
Zoro # G902528395
product price: $21.55
/pk 6, $3.59/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hose Barb
- Fitting Material Brass
- Diameter 2 1/8MIP
- Diameter 1 3/8"
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66507
- Zoro # G902528395
- UPC # 738287665079
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Diameter 2 | 1/8MIP |
Diameter 1 | 3/8" |
Size A | 3/8" |
Size B | 1/8 |
Details
Type | Hose Barb |
Fitting Material | Brass |
Gender | Male |
Style | Straight |
Connection Type A x B | Hose Barb x Male NPT |
Description
Hose barbs are cylindrical pieces or parts for attaching and securing of hoses (tubing). The barb-like rings on the cylindrical piece allow for an easy push-connection of flexible-plastic or rubber tubing that is not so easily disconnected.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Molded Cogged V Belt, AX96 (AX96)
- TRICO Desiccant Breather, ABS Plastic (WG-060418-S)
- X1 TOOLS 5/8 Hose Clamp 12 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0625x12)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (119347-00)
- MIDWEST FASTENER 3/8" x 1/2MIP Nylon Plastic Hose Barbs 4PK (66492)
- MIDWEST FASTENER 3/8" x 1/4MIP Nylon Plastic Hose Barbs 8PK (66488)
- MIDWEST FASTENER 1/4" Brass Air Hose Splicers 4PK (66526)
- MIDWEST FASTENER 1/2" x 1/4FIP Nylon Plastic Female Hose Barbs 2PK (33713)
- MIDWEST FASTENER 3/16" x 1/8MIP Nylon Plastic Hose Barbs 8PK (66481)
- MIDWEST FASTENER 3/8" x 3/8FIP Brass Female Hose Barbs 4PK (33686)
- THRIFCO PLUMBING 3/8 Inch Hose Barb x 1/2 Inch MIP Adapter (4400781)
- Midwest Fastener Hose Fittings