Shop All Hose Barb Fittings
Midwest Fastener
3/8" x 1/8FIP Nylon Plastic Female Hose Barbs 3PK
Mfr # 33707
Zoro # G702528403
product price: $13.75
/pk 3, $4.58/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hose Barb
- Fitting Material Nylon
- Diameter 1 3/8"
- Diameter 2 1/8FIP
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33707
- Zoro # G702528403
- UPC # 738287337075
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Diameter 1 | 3/8" |
Diameter 2 | 1/8FIP |
Details
Type | Hose Barb |
Fitting Material | Nylon |
Gender | Female |
Style | Straight |
Description
Hose barbs are cylindrical pieces or parts for attaching and securing of hoses (tubing). The barb-like rings on the cylindrical piece allow for an easy push-connection of flexible-plastic or rubber tubing that is not so easily disconnected.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-225-S Two-Piece Clamping Collar (2C-225-S)
- WEATHERHEAD Spacer Ring, 1555835 (ET313SR-060D)
- ELESA Valve breather caps, SFV.1/2 NPT 10mb (SFV. (inch sizes))
- REELCRAFT Hose Reel 3/8X50Ft Air/Water With Hose (7650 ELP)
- MIDWEST FASTENER 1/4" x 1/4FIP Brass Female Hose Barbs 5PK (33682)
- MIDWEST FASTENER 3/16" x 1/8MIP Brass Hose Barbs 6PK (66501)
- MIDWEST FASTENER 5/16" x 1/8MIP Brass Hose Barbs 6PK (66505)
- MIDWEST FASTENER 3/16" x 1/4MIP Nylon Plastic Hose Barbs 8PK (66482)
- MIDWEST FASTENER 3/16" x 1/8MIP Nylon Plastic Hose Barbs 8PK (66481)
- MIDWEST FASTENER 1/4" x 1/4MIP Nylon Plastic Hose Barbs 8PK (66484)
- BANJO 3/4" Barbed x 1" MNPT Adapter (HB100-075)
- Midwest Fastener Hose Barb Fittings