Shop All Reducing Bushings
Midwest Fastener
3/8" x 15/16" x 0.6" Rubber Bushings 6PK
Mfr # 72653
Zoro # G402526181
original price:
$9.69
9% off
new price: $8.75
/pk 6, $1.46/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Thickness 0.6"
- Diameter 1 3/8"
- Diameter 2 15/16"
- Type Machine Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72653
- Zoro # G402526181
- UPC # 738287726534
- Country of Origin China
- Category Reducing Bushings
Dimensions
Diameter 1 | 3/8" |
Diameter 2 | 15/16" |
Details
Material | Rubber |
Thickness | 0.6" |
Type | Machine Bushing |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Hex Socket Head Male Adapter, 1/4 in. (KQ2S07-35AS)
- TOMPKINS Hydraulic Fitting-Steel10MOR-12FOR (6410-10-12)
- COXREELS Combination Air/Electric Reel, 3/8 in Hose Dia., 50 ft Length (C-L350-5016-X)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 150 psi (SCB5075-0A150)
- MIDWEST FASTENER 7/16" x 7/8" x 5/8" Zinc Plated Steel Machine Bushings 2PK (931445)
- MIDWEST FASTENER 1" x 1-1/2" x 18 GA Zinc Plated Steel Machine Bushings 15PK (61112)
- MIDWEST FASTENER 1/2" x 1" x 3/4" Zinc Plated Steel Machine Bushings 2PK (930606)
- MIDWEST FASTENER 3/4" x 1-1/4" x 18 GA Zinc Plated Steel Machine Bushings 15PK (61107)
- MIDWEST FASTENER 3/8" x 3/4" x 1/16" Bronze Machine Bushings 8PK (76323)
- MIDWEST FASTENER 7/16" x 7/8" x 2-1/2" Zinc Plated Steel Machine Bushings 2PK (931453)
- L.H. DOTTIE L.H. Dottie 1'' x 3/4'' Reducing Bushing, 50PK (R354)
- Midwest Fastener Reducing Bushings