Shop All Bumper Guides
Midwest Fastener
3/8" x 15/16" GM Bumper Retainers 6PK
Mfr # 36868
Zoro # G202529238
product price: $8.15
/pk 6, $1.36/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Application GM
- Length 1 15/16"
- Diameter 3/8"
- Type Automotive Bumper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36868
- Zoro # G202529238
- UPC # 738287368680
- Country of Origin Unknown
- Category Bumper Guides
Dimensions
Length 1 | 15/16" |
Diameter | 3/8" |
Details
Material | Plastic |
Application | GM |
Type | Automotive Bumper |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANN FILTER MERCEDES-BENZ (CU2338)
- FIAMM Horn Kit, Electric, 3"L (6606523-SX)
- BALDWIN FILTERS Air Filter, 8-15/16 x 1-29/32 in. (PA3822)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K100720Hd (K100720HD)
- MIDWEST FASTENER 0.8" x 0.1" Black Rubber Chevy Short Bumpers 6PK (72164)
- MIDWEST FASTENER 1/2" x .2" Black Rubber Long Door Bumpers 6PK (72162)
- MIDWEST FASTENER #6-32 x 1/2" Rubber Coarse Thread Male Spherical Bumper Mount 4PK (930862)
- MIDWEST FASTENER #8-32 x 1/2" Rubber Coarse Thread Male Spherical Bumper Mount 4PK (930863)
- MIDWEST FASTENER #10-32 x 7/8" Rubber Fine Thread Male Spherical Bumper Mount 2PK (930868)
- MIDWEST FASTENER 5/16" x 5/8" Rubber Female Cylinder Bumper Mount 2PK (930874)
- RANCH HAND UNIVERSAL RUBBER PADS FOR GRILLE GUARD/FRONT BUMPER (PR) (RUPU)
- Midwest Fastener Automotive Exterior Accessories