Shop All Bumper Guides
Midwest Fastener
3/8" x 1.5" x 1.5" MF Cylinder Bumper Mount 2PK
Mfr # 930877
Zoro # G902529477
product price: $20.15
/pk 2, $10.08/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber|Steel
- Diameter 3/8"
- Length 1 1.5"
- Type Automotive Bumper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930877
- Zoro # G902529477
- UPC # 719199308773
- Country of Origin Unknown
- Category Bumper Guides
Dimensions
Diameter | 3/8" |
Length 1 | 1.5" |
Details
Material | Rubber|Steel |
Type | Automotive Bumper |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-834 For Exmark 1-413308 (265-834)
- BALDWIN FILTERS Air Panel Element, 3" H, 11-13/64" L (PA10033)
- CURT Rnd 6-Way Connector Plug/Socket, 58093 (58093)
- STAR BRITE Brush-Soft 8" Yellow, #040170 (040170)
- MIDWEST FASTENER #6-32 x 7/16" Rubber Coarse Thread Male Spherical Bumper Mount 4PK (930861)
- MIDWEST FASTENER 1/2" x .2" Black Rubber Long Door Bumpers 6PK (72162)
- MIDWEST FASTENER #8-32 x 1/2" Rubber Coarse Thread Male Spherical Bumper Mount 4PK (930863)
- MIDWEST FASTENER 1/2" x 0.4" Black Rubber GM Car Door Bumpers 6PK (72167)
- MIDWEST FASTENER 0.8" x 0.1" Black Rubber Chevy Short Bumpers 6PK (72164)
- MIDWEST FASTENER #6-32 x 1/2" Rubber Coarse Thread Male Spherical Bumper Mount 4PK (930862)
- OVERTIME H291 Door And Drawer Bumpers - 12 Pack, 12PK (OV88841)
- Midwest Fastener Bumper Guides