Shop All Hose Barb Fittings
Midwest Fastener
3/8" x 1/4MIP Nylon Plastic Hose Barbs 8PK
Mfr # 66488
Zoro # G002528424
product price: $13.89
/pk 8, $1.74/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Nylon
- Diameter 2 1/4MIP
- Diameter 1 3/8"
- Style Straight
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66488
- Zoro # G002528424
- UPC # 738287664881
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Diameter 2 | 1/4MIP |
Diameter 1 | 3/8" |
Size A | 3/8" |
Size B | 1/4 |
Details
Fitting Material | Nylon |
Style | Straight |
Gender | Male |
Type | Hose Barb |
Connection Type A x B | Hose Barb x Male NPT |
Description
Hose barbs are cylindrical pieces or parts for attaching and securing of hoses (tubing). The barb-like rings on the cylindrical piece allow for an easy push-connection of flexible-plastic or rubber tubing that is not so easily disconnected.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-V-230/3)
- CLIMAX METAL PRODUCTS C-062-BO Set Screw Collar 3 Pack (C-062-BOX3)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410711000)
- CONTROL DEVICES Valve, Check, 3/4x3/4in (C7575-1EP)
- MIDWEST FASTENER 1/2" x 1/2FIP Nylon Plastic Female Hose Barbs 2PK (33715)
- MIDWEST FASTENER 3/8" x 3/8MIP Nylon Plastic Hose Barbs 8PK (66491)
- MIDWEST FASTENER 1/4" x 1/4FIP Nylon Plastic Female Hose Barbs 3PK (33704)
- MIDWEST FASTENER 1/2" x 1/2MIP Brass Hose Barbs 4PK (66513)
- MIDWEST FASTENER 1/4" x 1/4FIP Brass Female Hose Barbs 5PK (33682)
- MIDWEST FASTENER 3/16" x 1/4MIP Nylon Plastic Hose Barbs 8PK (66482)
- CAMPBELL Male Adapter, 1/2 x 1/2 In, Red Brass (MAB-2)
- Midwest Fastener Hose Fittings