Shop All Hose Barb Fittings
Midwest Fastener
3/8" x 1/4MIP Brass Hose Barbs 4PK
Mfr # 66515
Zoro # G402528406
product price: $33.55
/pk 4, $8.39/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hose Barb
- Fitting Material Brass
- Diameter 1 3/8"
- Diameter 2 1/4MIP
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66515
- Zoro # G402528406
- UPC # 738287665154
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Diameter 1 | 3/8" |
Diameter 2 | 1/4MIP |
Size B | 1/4 |
Size A | 3/8" |
Details
Type | Hose Barb |
Fitting Material | Brass |
Gender | Male |
Style | 90° Elbow |
Connection Type A x B | Hose Barb x Male NPT |
Angle | 90 Degrees |
Description
Hose barbs are cylindrical pieces or parts for attaching and securing of hoses (tubing). The barb-like rings on the cylindrical piece allow for an easy push-connection of flexible-plastic or rubber tubing that is not so easily disconnected.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8 x 1/4" x 1/16" Nylon Plastic Flange Bearings 25PK (66424)
- RECTORSEAL Anti Sieze Compound, Copper Rich, 16 oz. (72841)
- CAMOZZI Male Connector, 8MM OD X G1/8 (S6510 8-1/8)
- D&D 59" Outside Length, 2/3" Top Width, 1 Ribs (B56/5L590)
- MIDWEST FASTENER 1/4" Brass Air Hose Splicers 4PK (66526)
- MIDWEST FASTENER 1/2" x 1/2MIP Brass Hose Barbs 4PK (66513)
- MIDWEST FASTENER 3/16" x 1/4MIP Brass Hose Barbs 6PK (66502)
- MIDWEST FASTENER 5/16" x 1/8MIP Nylon Plastic Hose Barbs 8PK (66485)
- MIDWEST FASTENER 3/16" x 1/8MIP Nylon Plastic Hose Barbs 8PK (66481)
- MIDWEST FASTENER 3/8" x 1/2MIP Brass Hose Barbs 4PK (66512)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/2 Inch Barb X 1/4 Inch NPT Male End (FM48)
- Midwest Fastener Hose Barb Fittings