Shop All Hose Barb Fittings
Midwest Fastener
3/8" x 1/4FIP Nylon Plastic Female Hose Barbs 3PK
Mfr # 33708
Zoro # G002528400
product price: $15.69
/pk 3, $5.23/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hose Barb
- Fitting Material Nylon
- Diameter 1 3/8"
- Diameter 2 1/4FIP
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33708
- Zoro # G002528400
- UPC # 738287337082
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Diameter 1 | 3/8" |
Diameter 2 | 1/4FIP |
Details
Type | Hose Barb |
Fitting Material | Nylon |
Gender | Female |
Style | Straight |
Description
Hose barbs are cylindrical pieces or parts for attaching and securing of hoses (tubing). The barb-like rings on the cylindrical piece allow for an easy push-connection of flexible-plastic or rubber tubing that is not so easily disconnected.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pneumatic Valve VSPA-B-B52-A2 (VSPA-B-B52-A2)
- DAYTON Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz (3M994)
- CENTURY Motor, 1/5, OEM Replacement Brand: Century Replacement For: 35035B001 (OMC6517)
- TRU-FLATE Coupler and Plug Kit (13-203)
- MIDWEST FASTENER 3/8" x 1/8MIP Brass Hose Barbs 6PK (66507)
- MIDWEST FASTENER 3/16" x 1/4MIP Brass Hose Barbs 6PK (66502)
- MIDWEST FASTENER 1/2" x 1/2MIP Brass Hose Barbs 4PK (66513)
- MIDWEST FASTENER 1/4" x 1/4MIP Nylon Plastic Hose Barbs 8PK (66484)
- MIDWEST FASTENER 1/4" Brass Air Hose Splicers 4PK (66526)
- MIDWEST FASTENER 3/8" x 3/8FIP Brass Female Hose Barbs 4PK (33686)
- SHARKBITE Coupling 1-in Barb X 1-in D Barb Brass (UC020LFA)
- Midwest Fastener Hose Fittings