Shop All Power Screwdriver Bits
Midwest Fastener
3/8" x 1/4" x 2-1/2" Socket Adapters 50PK
Mfr # 54142
Zoro # G302529367
product price: $152.99
/pk 50, $3.06/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8"
- Length 1 1/4"
- Type Power Drive Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54142
- Zoro # G302529367
- UPC # 738287541427
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Diameter | 3/8" |
Length 1 | 1/4" |
Details
Type | Power Drive Bit |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (2891801)
- KIPP Indexing Plunger, All SS, Size: 3 D1= M16X1, 5, D=8, Style B Non-Lockout W Locknut, Pin Hard (K0632.002308)
- KLEIN TOOLS Offset Flexible Eye Pulling Grips 10-Inch (KSRK075-1)
- JOHNSON LEVEL & TOOL 48 Magnet IBeam Level (1234-4800)
- MIDWEST FASTENER 1/4" x 2" T-27 Star Drive Power Bits 3PK (72393)
- MIDWEST FASTENER 1/4" x 2" #2 Quad Drive Bits 100PK (54123)
- MIDWEST FASTENER 1/4" x 6" T-20 Star Drive Power Drive Bits 10PK (54055)
- MIDWEST FASTENER 1/4" x 6" #3 Phillips Power Screwdriver Bits 5PK (72366)
- MIDWEST FASTENER 5/16" x 1-3/4" Magnetic Chucks 50PK (54070)
- MIDWEST FASTENER 1/4" x 3" T-15 Star Drive Power Bits 50PK (54110)
- ZEPHYR Torq-Set Power Bit 7/16 H (TS170-5/16)
- Midwest Fastener Power Screwdriver Bits