Shop All Power Screwdriver Bits
Midwest Fastener
3/8" x 1/4" x 2-1/2" Socket Adapters 10PK
Mfr # 54065
Zoro # G402529380
product price: $33.25
/pk 10, $3.33/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 1/4"
- Diameter 3/8"
- Type Power Drive Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54065
- Zoro # G402529380
- UPC # 738287540659
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Length 1 | 1/4" |
Diameter | 3/8" |
Details
Type | Power Drive Bit |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 1 FL, 82 Deg, 3/8, Cobalt, TiN (55415-TiN)
- KIPP Pull handle, antistatic plastic, 136 mm long, mounting holes 117 mm (K0190.111170824)
- MILTON Adjustable Pocket Blow Gun, A Style, PK10 (S-116)
- DRILL AMERICA 3/8x7-1/2" Auger Bit (DMS73-0002)
- MIDWEST FASTENER 1/4" x 2-9/16" 7/16" Long Magnetic Hex Driver Bits 5PK (54061)
- MIDWEST FASTENER 1/4" x 2" T-25 Star Drive Power Bits 25PK (53243)
- MIDWEST FASTENER 1/4" x 3-1/2" #2 Phillips Reduced Bits 75PK (54148)
- MIDWEST FASTENER 1/4" x 2-9/16" Long Magnetic Hex Driver Bits 25PK (54135)
- MIDWEST FASTENER 1/4" x 2-3/4" #2 Phillips Power Screwdriver Bits 15PK (52026)
- MIDWEST FASTENER 1/4" x 2" 7/32" Hex Socket Power Bits 3PK (72431)
- BOSCH Impact Driver Bits, Torx(TM), T40, 1" L, PK2 (ITT40102)
- Midwest Fastener Power Screwdriver Bits