Shop All Hose Barb Fittings
Midwest Fastener
3/8" x 1/2MIP Nylon Plastic Hose Barbs 4PK
Mfr # 66492
Zoro # G202528385
product price: $9.39
/pk 4, $2.35/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Nylon
- Diameter 2 1/2MIP
- Diameter 1 3/8"
- Gender Male
- Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66492
- Zoro # G202528385
- UPC # 738287664928
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Diameter 2 | 1/2MIP |
Diameter 1 | 3/8" |
Size B | 1/2 |
Size A | 3/8" |
Details
Fitting Material | Nylon |
Gender | Male |
Style | Straight |
Connection Type A x B | Hose Barb x Male NPT |
Type | Hose Barb |
Description
Hose barbs are cylindrical pieces or parts for attaching and securing of hoses (tubing). The barb-like rings on the cylindrical piece allow for an easy push-connection of flexible-plastic or rubber tubing that is not so easily disconnected.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Direct Drive Blower Motor, 1/3 HP (D923)
- D&D 60" Outside Length, 5/8" Top Width, 1 Ribs (5VX600)
- BVA 25 Ton Cylinder, SA, 61 Stroke, H2506 (H2506)
- DEUBLIN Union 5/8-18 Unf LH (1102-070-079)
- MIDWEST FASTENER 1/4" x 1/4MIP Brass Hose Barbs 6PK (66504)
- MIDWEST FASTENER 1/4" x 1/4FIP Brass Female Hose Barbs 5PK (33682)
- MIDWEST FASTENER 5/16" x 1/4MIP Brass Hose Barbs 6PK (66506)
- MIDWEST FASTENER 1/2" x 1/2FIP Nylon Plastic Female Hose Barbs 2PK (33715)
- MIDWEST FASTENER 5/16" x 1/8MIP Brass Hose Barbs 6PK (66505)
- MIDWEST FASTENER 3/16" x 1/8MIP Brass Hose Barbs 6PK (66501)
- ZORO SELECT 1" Barbed x MNPT 316 SS Hose Barb (HB100-075SS)
- Midwest Fastener Hose Barb Fittings