Shop All Hose Barb Fittings
Midwest Fastener
3/8" x 1/2FIP Nylon Plastic Female Hose Barbs 2PK
Mfr # 33712
Zoro # G802528402
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hose Barb
- Fitting Material Nylon
- Diameter 2 1/2FIP
- Diameter 1 3/8"
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 33712
- Zoro # G802528402
- UPC # 738287337129
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Diameter 2 | 1/2FIP |
Diameter 1 | 3/8" |
Details
Type | Hose Barb |
Fitting Material | Nylon |
Gender | Female |
Style | Straight |
Description
Hose barbs are cylindrical pieces or parts for attaching and securing of hoses (tubing). The barb-like rings on the cylindrical piece allow for an easy push-connection of flexible-plastic or rubber tubing that is not so easily disconnected.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Spring, Motor, Pk12 (1R390)
- SMC Straight Union, 8mm, TubexTube (KQ2H08-00A)
- COXREELS Stacking Bracket - 1125 series 12in Drum (7480-12)
- BALDOR-RELIANCE .75Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3516M, Tefc, F3, VEBM3542-D (VEBM3542-D)
- MIDWEST FASTENER 5/16" x 1/8MIP Nylon Plastic Hose Barbs 8PK (66485)
- MIDWEST FASTENER 1/4" x 1/4MIP Brass Hose Barbs 6PK (66504)
- MIDWEST FASTENER 3/16" x 1/8MIP Brass Hose Barbs 6PK (66501)
- MIDWEST FASTENER 3/8" x 1/4MIP Brass Hose Barbs 4PK (66515)
- MIDWEST FASTENER 1/2" x 3/8FIP Nylon Plastic Female Hose Barbs 2PK (33714)
- MIDWEST FASTENER 3/16" x 1/4MIP Nylon Plastic Hose Barbs 8PK (66482)
- FESTO Barbed Hose Fitting N-3/4-P-13 (N-3/4-P-13)
- Midwest Fastener Hose Fittings