Shop All Nylon Bushings
Midwest Fastener
3/8" x 1/2" Nylon Plastic Shallow Snap Bushings 20PK
Mfr # 66385
Zoro # G702508719
original price:
$13.19
14% off
new price: $11.29
/pk 20, $0.56/ea
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Diameter 2 1/2"
- Diameter 1 3/8"
- Type Snap Bushing
- Style Shallow Snap Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66385
- Zoro # G702508719
- UPC # 738287663853
- Country of Origin Unknown
- Category Nylon Bushings
Dimensions
Diameter 2 | 1/2" |
Diameter 1 | 3/8" |
Details
Material | Nylon |
Type | Snap Bushing |
Style | Shallow Snap Bushing |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 1 3/4"W x 8"D x 8"H Medium Olympic Wood Vintage Decor Bracket, Driftwood Blue (BKTWD01X08X08OLBU)
- GLOBAL DOOR CONTROLS 1 in. Duronodic Oversized Zinc Thumbturn Mortise Cylinder for Adams Rite Type Storefront Door (TH1100-ZTO-DU)
- MIDWEST FASTENER 90° x 1" x 1" Brown Plastic Mounting Brackets 10PK (39444)
- SOUTHCO-ALBANY DIV Push-On Retainer Ss (S 82-32-201-20)
- MIDWEST FASTENER .25" to .29" x .125" Nylon Plastic Round Strain Relief Bushings 8PK (70302)
- MIDWEST FASTENER 3/4" x 1" Nylon Plastic Regular Snap Bushings 10PK (66406)
- MIDWEST FASTENER .325" to .360" x .125" Nylon Plastic Round Strain Relief Bushings 6PK (70286)
- MIDWEST FASTENER 5/8" x 3/4" Nylon Plastic Regular Snap Bushings 15PK (66402)
- MIDWEST FASTENER 3/8" x 1/2" Nylon Plastic Regular Snap Bushings 15PK (66386)
- MIDWEST FASTENER 3/4" x 7/8" Nylon Plastic Shallow Snap Bushings 15PK (66404)
- MIDWEST FASTENER .52" to .54" Nylon Plastic #SR-4K-4 Flat Strain Relief Bushings 8PK (76165)
- Midwest Fastener Nylon Bushings