Shop All Turnbuckles
Midwest Fastener
3/8" x 10-1/8" Zinc Plated Steel Eye-Hook Turnbuckle 10PK
Mfr # 52361
Zoro # G002506125
product price: $73.59
/pk 10, $7.36/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Turnbuckle
- Finish Zinc
- Length 1 10-1/8"
- Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52361
- Zoro # G002506125
- UPC # 738287523614
- Country of Origin Unknown
- Category Turnbuckles
Dimensions
Length 1 | 10-1/8" |
Diameter | 3/8" |
Details
Material | Steel |
Type | Turnbuckle |
Finish | Zinc |
Style | Eye-Hook |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Low Headroom Chain Hoist, 6000 lb., 10 ft. (38EV11)
- LOUISVILLE One-Person Stage, 24 ft. L, 12 In. W (P11224)
- LITTLE GIANT LADDERS Multipurpose Ladder, 22 ft., IAA, Aluminum (10403)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 1600 lb, Endless (TE60517)
- MIDWEST FASTENER 3/8" 316 Stainless Steel Jaw/Jaw Turnbuckle (35804)
- MIDWEST FASTENER 1/2" x 12" Zinc Plated Steel Eye-Hook Turnbuckle 5PK (52362)
- MIDWEST FASTENER 5/16" x 5-1/4" 18-8 Stainless Steel Eye-Eye Turnbuckle 10PK (52365)
- MIDWEST FASTENER 3/8" x 7-3/4" Zinc Plated Steel Eye-Hook Turnbuckle 10PK (52360)
- MIDWEST FASTENER 10mm x 250mm Stainless A4 Steel Jaw/Jaw Turnbukle (36684)
- MIDWEST FASTENER 3/8" x 10-1/8" Zinc Plated Steel Eye-Eye Turnbuckle 10PK (52353)
- CHICAGO HARDWARE Turnbuckle, Hook & Eye, Galv, 1/2 x 12 In (01729 9)
- Midwest Fastener Turnbuckles