Shop All Chain & Cable Hooks
Midwest Fastener
3/8" x 1" x 4-13/16" Zinc Plated Steel Rope Binding Hooks 10PK
Mfr # 52407
Zoro # G202528903
product price: $27.99
/pk 10, $2.80/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Application Hammock
- Type Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52407
- Zoro # G202528903
- UPC # 738287524079
- Country of Origin Unknown
- Category Chain & Cable Hooks
Details
Material | Steel |
Finish | Zinc |
Application | Hammock |
Type | Hook |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 48 x 60 In (AC6048)
- CALDWELL Beam Flange Clamp, Manual, 3 Tons (BFC-3)
- ALL GEAR Husky Bull Rope Accessory Line, 3/8"X600 (AGBR38600)
- MILWAUKEE HAND TRUCKS Milwaukee Heavy Duty Hand Truck - Dual Handle - Solid Rubber Wheels - 1000 Lb. Cap. - Black (60138)
- MIDWEST FASTENER 7/16" x 1-1/4" x 5-1/8" Zinc Plated Steel Rope Binding Hooks 10PK (52405)
- MIDWEST FASTENER 3/8" x 1" x 1-5/8" x 3-3/4" Zinc Plated Steel Rope Binding Hooks 10PK (52404)
- MIDWEST FASTENER 3/8" Hot Dip Galvanized Steel Clevis Grab Hooks (54650)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Chain Clevis Slip Hooks (54664)
- MIDWEST FASTENER 1/2" Hot Dip Galvanized Steel Clevis Grab Hooks (54652)
- MIDWEST FASTENER 5/8" Hot Dip Galvanized Steel Clevis Grab Hooks (54653)
- YOKE Grab Hook, Alloy Steel, G100, Clevis (X-042-07)
- Midwest Fastener Lifting Hardware