Shop All Light Fixture Parts
Midwest Fastener
3/8" x 1" x 1/32" Brass Lamp Washers 20PK
Mfr # 72674
Zoro # G602527629
product price: $10.75
/pk 20, $0.54/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Type Lamp Washer
- Thickness 1/32"
- Diameter 2 1"
- Diameter 1 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72674
- Zoro # G602527629
- UPC # 738287726749
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Diameter 2 | 1" |
Diameter 1 | 3/8" |
Nominal Size | 1" |
Details
Material | Brass |
Type | Lamp Washer |
Thickness | 1/32" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Miniature Lamp 120mb Amber LED Replacement replacement light bulb lamp (120MB AMBER LED REPLACEMENT MINIATURE LAMP)
- WESTINGHOUSE Bulb LED Dimmable 9W 120V A15 Filament 3000K Clear E26 Meduim Base, 6PK (5279020)
- METALUX T5 Ultra Slim Undercab, Eb, Pp Rkr, 24In (UC24T528)
- ILC Replacement for Halco F9bx/841/eco replacement light bulb lamp 2 Pack (F9BX/841/ECO HALCO)
- MIDWEST FASTENER 1-7/32" Phenolic Candelabra Sockets 4PK (77866)
- MIDWEST FASTENER #10 x 3/16" x 3' Brass Ball Chains 3PK (64643)
- MIDWEST FASTENER 3/4" x 1/8IP Check Rings 10PK (64722)
- MIDWEST FASTENER Medium Base Porcelain Front Mount Fixture Sockets 2PK (77846)
- MIDWEST FASTENER #8-32 Brass Coarse Thread Bracket Caps 8PK (64607)
- MIDWEST FASTENER Brass Ball Chain Bell Ends 30PK (64631)
- HUBBELL Hubbell Electrical LH150-2-BR Porcelain Socket Lampholder; Bronze (357274)
- Midwest Fastener Light Fixture Parts