Shop All Dowel Pins
Midwest Fastener
3/8" x 1" Plain Steel Dowel Pins 6PK
Mfr # 76397
Zoro # G402522008
original price:
$11.11
14% off
new price: $9.49
/pk 6, $1.58/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Plain
- Nominal Diameter 3/8 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76397
- Zoro # G402522008
- UPC # 738287763973
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/8 in |
Fastener Length | 1 in |
Diameter | 3/8" |
Length 1 | 1" |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Finish | Plain |
Material | Steel |
Type | Dowel Pin |
Description
Dowel pins are dowel rods cut into short lengths, and they are used as: supports in furniture, moveable pieces in games, supports for hanging items, and to secure two objects together with precise alignment in a dowel joint: a hole is bored in both objects and the dowel pin is inserted into the aligned holes.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07000.080.0012)
- ZORO SELECT Cotter Pin, Hairpin, 9/64"Dx3-5/16" L, PK25 (2UJP7)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 100 PK (798381-100)
- ZORO SELECT Spring Pin, Coiled, 1/8x7/8in, 1400lb, PK100 (U39140.012.0087)
- MIDWEST FASTENER 3/8" x 1-1/2" Plain Steel Dowel Pins 4PK (76398)
- MIDWEST FASTENER 6mm x 25mm Plain Steel Dowel Pins 6PK (930906)
- MIDWEST FASTENER 1/2" x 1-1/2" Birch Wood Fluted Dowel Pins 100PK (08900)
- MIDWEST FASTENER 8mm x 20mm Plain Steel Dowel Pins 5PK (930911)
- MIDWEST FASTENER 1/4" x 1-1/4" Plain Steel Dowel Pins 10PK (76393)
- MIDWEST FASTENER 5/16" x 1-1/2" Plain Steel Dowel Pins 6PK (76396)
- NEWPORT FASTENERS 3/16 x 1 5/8" Dowel Pins/Sainless Steel 18-8/Bright Finish , 100PK (SSPIN188DOW015015P)
- Midwest Fastener Dowel Pins