Shop All Lynch Pins
Midwest Fastener
3/8" x 1-5/8" Zinc Plated Steel Round Wire Lock Pins 6PK
Mfr # 67101
Zoro # G902508649
original price:
$17.15
9% off
new price: $15.45
/pk 6, $2.57/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Snapper Pin
- Material Steel
- Finish Zinc
- Length 1 1-5/8"
- Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 67101
- Zoro # G902508649
- UPC # 738287671018
- Country of Origin India
- Category Lynch Pins
Dimensions
Length 1 | 1-5/8" |
Diameter | 3/8" |
Details
Type | Snapper Pin |
Material | Steel |
Finish | Zinc |
Shape | Round |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Wood Screw, #8, 3 in, Black Oxide Steel Round Head Square Drive, 800 PK (815771)
- C.E. SMITH Square U-Bolt, 1" Ht, Galv Steel (15283GA)
- PASLODE Collated Framing Nail, 2-3/8 in L, Not Applicable, Hot Dipped Galvanized, Flat Head, 30 Degrees (650383)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (07624)
- MIDWEST FASTENER 5/16" x 1-1/4" Linch Pins 6PK (930081)
- MIDWEST FASTENER 1/4" x 1-3/4" Square Wire Lock Pins 6PK (36481)
- MIDWEST FASTENER 7/16" x 2" Steel Linch Pins 5PK (68365)
- MIDWEST FASTENER 3/8" x 1-3/8" Round Wire Lock Pins 4PK (36443)
- MIDWEST FASTENER 5/16" x 1-3/4" Zinc Plated Steel Linch Pins 5PK (68363)
- MIDWEST FASTENER 5/16" x 2-3/4" Zinc Plated Steel Square Wire Lock Pins 3PK (36486)
- HERITAGE Lynch Pin, 1/4"x1-3/4", Zinc Yellow (LP-250-1750)
- Midwest Fastener Lynch Pins