Shop All Lynch Pins
Midwest Fastener
3/8" x 1-5/8" Zinc Plated Steel Round Wire Lock Pins 4PK
Mfr # 36461
Zoro # G802508633
product price: $8.55
/pk 4, $2.14/ea
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Snapper Pin
- Finish Zinc
- Material Steel
- Diameter 3/8"
- Length 1 1-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36461
- Zoro # G802508633
- UPC # 738287364613
- Country of Origin India
- Category Lynch Pins
Dimensions
Diameter | 3/8" |
Length 1 | 1-5/8" |
Details
Type | Snapper Pin |
Finish | Zinc |
Material | Steel |
Shape | Round |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 10 PK (Z0482)
- ZORO SELECT #10-24 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 100 PK (U07001.019.0150)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 25 PK (34001)
- ZORO SELECT Barrel Bolt, 1/4"-20, 1/2 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5MA17)
- MIDWEST FASTENER 3/8" x 1-3/4" Round Wire Lock Pins 4PK (36462)
- MIDWEST FASTENER 1/4" x 1-3/8" Round Wire Lock Pins 6PK (36421)
- MIDWEST FASTENER 1/4" x 2-1/2" Round Wire Lock Pins 4PK (36423)
- MIDWEST FASTENER 5/16" x 2-1/2" Tube Linch Pins 3PK (36702)
- MIDWEST FASTENER 5/16" x 1-3/8" Round Wire Lock Pins 5PK (36424)
- MIDWEST FASTENER 1/4" x 2" Zinc Plated Steel Round Wire Lock Pins 5PK (36422)
- ITW SHAKEPROOF Lynch Pin 316 x 114 CS ZC (LPZ-187-1250/B)
- Midwest Fastener Lynch Pins