Shop All Hitch Pins
Midwest Fastener
3/8" x 1-5/8" Zinc Plated Steel Cotterless Hitch Pins 4PK
Mfr # 67125
Zoro # G402528567
product price: $9.89
/pk 4, $2.47/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Cotterless
- Basic Material Steel
- Fastener Finish Zinc Plated
- Pin Dia. 3/8"
- Application Temporary|Quick|Disconnect Operations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 67125
- Zoro # G402528567
- UPC # 738287671254
- Country of Origin India
- Category Hitch Pins
Dimensions
Pin Dia. | 3/8" |
Usable Length | 1-5/8" |
Diameter | 3/8" |
Length 1 | 1-5/8" |
Details
Pin Item | Hitch Pin |
Hitch Pin Type | Cotterless |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Application | Temporary|Quick|Disconnect Operations |
Material | Steel |
Finish | Zinc |
Type | Hitch Pin |
Style | Self-Locking - Cotterless |
Description
Hitch pins are generally used for attaching a trailer to a vehicle in automotive, agriculture, lawn care, and many other environments.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 5/8 in L, Brass Body, 50 PK (TBC1220.1-50)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 50 PK (U55000.031.0100)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07000.050.0016)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK (U04110.075.0600)
- MIDWEST FASTENER 3/8" x 2-1/2" Zinc Plated Steel Cotterless Hitch Pins 4PK (930142)
- MIDWEST FASTENER 3/8" x 2-1/8" Zinc Plated Steel Cotterless Hitch Pins 4PK (67126)
- MIDWEST FASTENER 1" x 6-1/4" Zinc Plated Steel Swivel Handle Hitch Pins (51154)
- MIDWEST FASTENER 5/8" x 4" Bent Pins 2PK (930006)
- MIDWEST FASTENER 1/2" x 4-1/4" Zinc Plated Steel Swivel Handle Hitch Pins (51145)
- MIDWEST FASTENER 7/8" x 4-1/4" Zinc Plated Steel Swivel Handle Hitch Pins (51151)
- ZORO SELECT Hitch Pin, Bent, Stl, Zinc, 3/4x3 1/2L (U39667.075.0350)
- Midwest Fastener Hitch Pins