Shop All Lynch Pins
Midwest Fastener
3/8" x 1-3/4" Round Wire Lock Pins 4PK
Mfr # 36462
Zoro # G202508639
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Snapper Pin
- Finish Yellow Zinc
- Material Steel
- Diameter 3/8"
- Length 1 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 36462
- Zoro # G202508639
- UPC # 738287364620
- Country of Origin India
- Category Lynch Pins
Dimensions
Diameter | 3/8" |
Length 1 | 1-3/4" |
Details
Type | Snapper Pin |
Finish | Yellow Zinc |
Material | Steel |
Style | Round |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310806HMA)
- ZORO SELECT Nylon Insert Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 50 PK (U51738.013.0001)
- MIDWEST FASTENER 5/32" Black Phosphate Steel Pushnut Washers 50PK (71924)
- SABERDRIVE Deck Screw, #8 x 2-1/2 in, Steel, Trim Head, Torx Drive, 695 PK (52512)
- MIDWEST FASTENER 7/16" x 1-1/4" Linch Pins 8PK (930083)
- MIDWEST FASTENER 7/16" x 2" Steel Linch Pins 5PK (68365)
- MIDWEST FASTENER 3/16" x 1-9/16" Zinc Plated Steel Linch Pins 6PK (68361)
- MIDWEST FASTENER 5/16" x 2-1/2" Tube Linch Pins 3PK (36702)
- MIDWEST FASTENER 1/4" x 2-1/4" Square Wire Lock Pins 5PK (36482)
- MIDWEST FASTENER 7/16" x 1-9/16" Zinc Plated Steel Linch Pins 1 12PK (68364)
- HERITAGE Lynch Pin, 1/4"x1-3/4", Zinc Yellow (LP-250-1750)
- Midwest Fastener Lynch Pins