Shop All Flange Bearings
Midwest Fastener
3/8" x 1-1/8" Zinc Plated Steel Flange Bearings 3PK
Mfr # 66621
Zoro # G602520804
product price: $12.95
/pk 3, $4.32/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Diameter 2 1-1/8"
- Diameter 1 3/8"
- Type Flange Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66621
- Zoro # G602520804
- UPC # 738287666212
- Country of Origin United States
- Category Flange Bearings
Dimensions
Diameter 2 | 1-1/8" |
Diameter 1 | 3/8" |
Details
Finish | Zinc |
Material | Steel |
Type | Flange Bearing |
Description
Flange bearings are ball bearings with a flange on the outer ring to simplify axial location. These bearings are cost effective by not requiring spot facing when housing the end face.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L310 V-Belt, 31" Outside Length, 1/2" Top Width, 1 Ribs (4L310)
- ZORO SELECT Hose Clamp, 2-5/8 to 2-15/16In, SAE263, PK5 (300110263)
- THOMSON Linear Bearings, Closed, 25mm ID x 58mm L (SPM25WW)
- NTN NTN 6203LL, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203LL (6203LL)
- MIDWEST FASTENER 3/4" x 1-3/8" Zinc Plated Steel Flange Bearings 3PK (66626)
- MIDWEST FASTENER 3/4" x 1" x 3/4" x 1-1/4" Bronze Flange Bearings 4PK (65748)
- MIDWEST FASTENER 1/2" x 3/4" x 1/2" x 1" Bronze Flange Bearings 4PK (65743)
- MIDWEST FASTENER 17mm x 12mm x 12mm Bronze Flange Bearings 2PK (32524)
- MIDWEST FASTENER 1/4" x 3/8" x 1/2" x 15/32" Bronze Flange Bearings 4PK (65741)
- MIDWEST FASTENER 1/4" x 3/4" x 1/16" Nylon Plastic Flange Bearings 25PK (66434)
- TRITAN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SBFL204-12G)
- Midwest Fastener Flange Bearings