Shop All Extension Springs
Midwest Fastener
3/8" x 1-15/32" x .035" WG Steel Extension Springs 6PK
Mfr # 18526
Zoro # G302515247
product price: $8.15
/pk 6, $1.36/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 1 3/8"
- Diameter 2 .035"
- Length 1 1-15/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 18526
- Zoro # G302515247
- UPC # 738287185263
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 1 | 3/8" |
Diameter 2 | .035" |
Length 1 | 1-15/32" |
Nominal Size | SRM26 |
Wire Diameter | .035 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELWITH PRODUCTS 2PKBRS Knob SetSpindle (1135)
- DELTANA Bright Brass Spring Hinge (DSH45U3)
- HES Cabinet Lock, 12VDC, H.Duty, Fail Secure, Rim Mounted (660-12V)
- J.W. WINCO JW Winco WN9000.1 8TWP8N Leveling Feet (8TWP8N)
- MIDWEST FASTENER 5/16" x .040" x 2" Steel Extension Springs 6PK (18619)
- MIDWEST FASTENER 3/4" x 3-13/16" x .11" WG Steel Extension Springs 6PK (18556)
- MIDWEST FASTENER 1/4" x .02" x 2" 18-8 Stainless Steel Extension Springs 3PK (38805)
- MIDWEST FASTENER 45/64" x 10" x .081" WG Steel Extension Springs 3PK (18572)
- MIDWEST FASTENER 7/16" x 5" x .051" WG Steel Extension Springs 6PK (18566)
- MIDWEST FASTENER 3/16" x 2" x .020" WG Steel Extension Springs 6PK (18523)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 5/32 OD, PK12 (1NAD2)
- Midwest Fastener Extension Springs